3/8 in. Heavy Hex Nut
3/8 in. Heavy Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- 3/8 in Heavy hex nut
- Constructed from low carbon steel (zinc plated)
- Threads Per Inch: 16
- ASME Specifications: ASME B18.21.2/ASTM Specifications: ASTM F-1941
Documents
Specifications
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM A-563 Grade A, ASTM F-1941
- Application:
- Residential
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8
- Drive Type:
- Hex
- Grade:
- A
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Product Type:
- Heavy Hex Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 3/8 in-16
- Width:
- 17/25