3/8 x 2 in. Zinc-Plated Fender Washer
3/8 x 2 in. Zinc-Plated Fender Washer
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME Standard B18.22.1
- Size: I.D. x OD
- Zinc plated steel construction
Specifications
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 2 in
- Material:
- Low Carbon Steel
- Product Type:
- Fender
- UPC:
- 781889069073