3 in. Nylon Extended Drain Valve
3 in. Nylon Extended Drain Valve
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Factory Authorized Parts
- Universal nylon drain valve
- Child resistant design offers protection from tampering
- Constructed of non-metallic, corrosion-free polymer
- Non-thermal conductive material helps prevent standby heat loss as seen at the drain valve
- 3/4 in threads and molded flats allow for easy installation with standard tools
- Fits water heaters with up to 3 in of foam insulation
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 3
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Drain Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 781889318560