3 in. x 100 yd. Polypropylene Duct Strap in Black
3 in. x 100 yd. Polypropylene Duct Strap in Black
Package Quantity Info:
Each: 1 Case: 8 Pallet: 168-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polypropylene woven duck hanger strap
- Dimensions: 3 in. (W) x 100 yd. (L)
Documents
Specifications
- Application:
- Cutting, Heating, Air Conditioning
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 yd
- Material:
- Plastic
- Material Type:
- Woven Polypropylene
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Duct Strap
- UL Listed:
- UL 2043
- UPC:
- 781889345627
- Width:
- 3 in