This product requires certification to purchase.

3 x 1/4 in. Toggle Bolt 10 Pack

This product has been replaced by

FNW® Carbon Steel Toggle Bolt Wing (Pack of 25)
FNW® 1/4 in. x 3 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
Manufacturer Part #FNWTBZ143
PROSELECT®

3 x 1/4 in. Toggle Bolt 10 Pack

  • Fast #
  • Part #PS000731
  • Item #4566047
  • Manufacturer Part #679210
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Carbon Steel Toggle Bolt Wing (Pack of 25)
FNW® 1/4 in. x 3 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
Manufacturer Part #FNWTBZ143
PROSELECT®

3 x 1/4 in. Toggle Bolt 10 Pack

  • Fast #
  • Part #PS000731
  • Item #4566047
  • Manufacturer Part #679210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for hanging items on hollow walls
  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Length:
3 in
Material:
Carbon Steel
Package Quantity:
Pack of 10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Length:
0.25
Thread Size:
20 in
UPC:
054374733279