This product requires certification to purchase.

30 in. x 30 in. x 2 in. Plastic Equipment Pad - Grey

This product has been replaced by

No image available
30X30X2 PROSELECT EQUIP PAD GREY
Manufacturer Part #PSCPE30302G
PROSELECT®

30 in. x 30 in. x 2 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #PSCPE30302
  • Item #4937539
  • Manufacturer Part #EL3030-2
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
30X30X2 PROSELECT EQUIP PAD GREY
Manufacturer Part #PSCPE30302G
PROSELECT®

30 in. x 30 in. x 2 in. Plastic Equipment Pad - Grey

  • Fast #
  • Part #PSCPE30302
  • Item #4937539
  • Manufacturer Part #EL3030-2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 22
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Uses stabilization pads, flanges and support ribs
  • Injection molded
  • For indoor and outdoor use
  • Tested per ASTM D-2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
  • Lightweight and durable pad made from polypropylene plastic
  • Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
  • Unaffected by UV exposure or extreme weather
  • Environmentally friendly, made from 98% recycled plastic
  • A subtle texture on pad surface prevents unit slide
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • Requires Certification

Specifications

Allowable Load:
1080 lbs
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
2 in
Length:
30 in
Material:
Plastic
Material Type:
Polypropylene
Size:
30 in x 30 in x 2 in
Thickness:
2 in
UPC:
781889284520
Width:
30 in