This product requires certification to purchase.

30 x 14 in. Residential Return Grille White Steel

PROSELECT®

30 x 14 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW3014100
  • Item #9116576
  • Manufacturer Part #PSRGW3014-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

30 x 14 in. Residential Return Grille White Steel

  • Fast #
  • Part #PSRGW3014100
  • Item #9116576
  • Manufacturer Part #PSRGW3014-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ½” spaced fins
  • Both sidewall & ceiling applications
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Depth:
5/16 in
Height:
14 in
Material:
Steel
UPC:
781889424520
Width:
30 in