This product requires certification to purchase.

30 x 16 in. Commercial 1-way Return Grille in White Aluminum

PROSELECT®

30 x 16 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #PSAH45W3016
  • Item #3876502
  • Manufacturer Part #PSAH45W3016
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

30 x 16 in. Commercial 1-way Return Grille in White Aluminum

  • Fast #
  • Part #PSAH45W3016
  • Item #3876502
  • Manufacturer Part #PSAH45W3016
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
30 in
Material:
Aluminum
UPC:
781889199893
Width:
16 in