This product requires certification to purchase.

30 x 18 in. Fixed Bar Filter Grille in White

PROSELECT®

30 x 18 in. Fixed Bar Filter Grille in White

  • Fast #
  • Part #PSFBFG2W3018
  • Item #4597293
  • Manufacturer Part #PSFBFG2W3018
3.6 out of 5 Customer Rating
Brand image
PROSELECT®

30 x 18 in. Fixed Bar Filter Grille in White

  • Fast #
  • Part #PSFBFG2W3018
  • Item #4597293
  • Manufacturer Part #PSFBFG2W3018
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel fixed bar filter grille
  • Insert Dimensions: 30 in. x 18 in.
  • 3/4 in. spaced bars set at 35 degrees
  • Flush, removable face, concealed latches and hinges
  • Uses 1” thick disposable filters (not included)
  • Requires Certification

Specifications

Application:
Residential, Light Commercial
Color Finish Name:
White
Filter Grille Style:
Fixed Bar
Height:
18 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889248928
Width:
30 in