30 x 25 in. Filter Grille Return Air in White Steel
30 x 25 in. Filter Grille Return Air in White Steel
Product Details
Product Details
- Features 1/2" spaced fins at 40°
- Removable face for easy installation and cleaning
- All-steel construction
- Uses standard 1” thick filters (not included)
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Stamped Fins
- Height:
- 25
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889206805
- Width:
- 30