This product requires certification to purchase.

30 x 8 in. Aluminum Horizontal Blade Return Grill

PROSELECT®

30 x 8 in. Aluminum Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45W30X
  • Item #3876488
  • Manufacturer Part #PSAH45W30X
5 out of 5 Customer Rating
Brand image
PROSELECT®

30 x 8 in. Aluminum Horizontal Blade Return Grill

  • Fast #
  • Part #PSAH45W30X
  • Item #3876488
  • Manufacturer Part #PSAH45W30X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fin spacing: 0.666"
  • Extruded aluminum frame and blades
  • Horizontal fins are permanently fixed at 45° angle
  • Requires Certification
Dimensions & Measurements
Height
30 in
Width
8 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Horizontal Blade
GRD Deflection Type
1-way
Material
Aluminum
Warranty & Product Information
Application
Commercial
UPC
781889199923