This product requires certification to purchase.

30 x 8 in. Residential 1-way Return Grille in White Steel

PROSELECT®

30 x 8 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #PSRG78W30X
  • Item #3616731
  • Manufacturer Part #PSRG78W30X
3.4 out of 5 Customer Rating
Brand image
PROSELECT®

30 x 8 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #PSRG78W30X
  • Item #3616731
  • Manufacturer Part #PSRG78W30X
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 563
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stamped steel return air grille
  • Features 1/2" spaced fins at 40°
  • Margin turnback: 7/8"
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889167441
Width:
30 in