This product requires certification to purchase.

30 x 8 in. Residential 1-way Return Grille White Steel

PROSELECT®

30 x 8 in. Residential 1-way Return Grille White Steel

  • Fast #
  • Part #PSRG783W30X100
  • Item #9116526
  • Manufacturer Part #PSRG783W30X-100
3.7 out of 5 Customer Rating
Brand image
PROSELECT®

30 x 8 in. Residential 1-way Return Grille White Steel

  • Fast #
  • Part #PSRG783W30X100
  • Item #9116526
  • Manufacturer Part #PSRG783W30X-100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/3” spaced fins
  • Baseboard applications
  • ¾” Turn back margin
  • Requires Certification
Dimensions & Measurements
Depth
7/8 in
Height
8 in
Width
30 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
781889424025