PROSELECT®
32 in x 32 in x 3 in Equipment Pad Plastic
Part #PSCPE32323 | Item #4937542 | Manufacturer Part #EL3232-3
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 16
How to get it:
Product Details
- Uses stabilization pads, flanges and support ribs
- Injection molded
- For indoor and outdoor use
Documents
Specifications
ASTM Specifications: ASTM C-67, ASTM D-2299
Allowable Load: 1160 lbs
Application: HVAC Units
Color Finish: Grey
Color Finish Category: Greys
Height: 3 in
Length: 32 in
Material: Plastic
Material Type: Polypropylene
Size: 32 in x 32 in x 3 in
Temperature Range: -48 to 180 Deg F
Thickness: 3 in
Weight: 21
Width: 32 in