PROSELECT®
36 in x 36 in x 2 in Equipment Pad Plastic
Part #PSCPE36362 | Item #4937544 | Manufacturer Part #EL3636-2
Height:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 22
How to get it:
Product Details
- Uses stabilization pads, flanges and support ribs
- Injection molded
- For indoor and outdoor use
Documents
Specifications
ASTM Specifications: ASTM C-67, ASTM D-2299
Allowable Load: 1320 lbs
Application: HVAC Units
Color Finish: Grey
Color Finish Category: Greys
Height: 2 in
Length: 36 in
Material: Plastic
Material Type: Polypropylene
Size: 36 x 36 in x 2 in
Temperature Range: -48 to 180 Deg F
Thickness: 2 in
Weight: 16
Width: 36 in