36 in. x 40 in. x 2 in. Plastic Equipment Pad - Grey
36 in. x 40 in. x 2 in. Plastic Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 22-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses stabilization pads, flanges and support ribs
- Injection molded
- For indoor and outdoor use
- Tested per ASTM D-2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
- Lightweight and durable pad made from polypropylene plastic
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- A subtle texture on pad surface prevents unit slide
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
Specifications
- Allowable Load:
- 423 lbs
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 36 in x 40 in x 2 in
- Thickness:
- 2 in
- UPC:
- 781889284599
- Width:
- 40 in