This product requires certification to purchase.

36 x 14 in. Residential 1-way Horizontal Blade Return Grille in White Steel

PROSELECT®

36 x 14 in. Residential 1-way Horizontal Blade Return Grille in White Steel

  • Fast #
  • Part #PSHFSW3614
  • Item #3679145
  • Manufacturer Part #PSHFSW3614
5 out of 5 Customer Rating
Brand image
PROSELECT®

36 x 14 in. Residential 1-way Horizontal Blade Return Grille in White Steel

  • Fast #
  • Part #PSHFSW3614
  • Item #3679145
  • Manufacturer Part #PSHFSW3614
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel fixed bar return air grille
  • 3/4" spaced bars set horizontally at 35°
  • Requires Certification
Dimensions & Measurements
Height
14 in
Width
36 in
Characteristics & Features
Color Finish Name
White
Filter Grille Style
Horizontal Blade
GRD Deflection Type
1-way
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential, Light Commercial
UPC
781889177570