36 X 6 Aluminum Horizontal Blade Return Grill
36 X 6 Aluminum Horizontal Blade Return Grill
Product Details
Product Details
- Fin spacing: 0.666"
- Extruded aluminum frame and blades
- Horizontal fins are permanently fixed at 45° angle
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Height:
- 36
- Material:
- Aluminum
- UPC:
- 781889206300
- Width:
- 6