This product requires certification to purchase.

36 x 6 in. Return 1/3 Fin White

PROSELECT®

36 x 6 in. Return 1/3 Fin White

  • Fast #
  • Part #PSRG783W36U
  • Item #3925174
  • Manufacturer Part #PSRG783W36U
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

36 x 6 in. Return 1/3 Fin White

  • Fast #
  • Part #PSRG783W36U
  • Item #3925174
  • Manufacturer Part #PSRG783W36U
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°
  • All-steel welded construction
  • Install with fins downward or upward to reduce visibility
  • Includes screws
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889207154
Width:
36 in