PROSELECT®
38 in x 42 in x 3 in Equipment Pad Plastic
Part #PSCPE38423 | Item #5025266 | Manufacturer Part #EL3842-3
$117.69
EACH
Thickness:
Packaging Info:
- Quantity Per
- Each: 1,
- Pallet: 16
How to get it:
Product Details
- Grey plastic equipment pad with 479 lbs allowable load
- Length: 38 in.
- Width: 42 in.
- Thickness: 3 in.
Documents
Specifications
Allowable Load: 479 lbs
Color Finish: Grey
Length: 38 in
MA Approved: No
Material: Plastic
Material Type: Polypropylene
Size: 38 in x 42 in x 3 in
Thickness: 3 in
WaterSense Labeled: No
Width: 42 in