4 ft. Stem Extension Carbon Steel
4 ft. Stem Extension Carbon Steel
Frequently Purchased Together
Product Details
- Square socket on one end, 2" heavy square nut on the other
- Two locking screws on valve nut
- No Centering Ring
- Rock guard
- Carbon steel tube
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Swivel Nut
- End Connections:
- Socket Weld x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension
- UL Listed:
- No
- WaterSense Labeled:
- No