4 in. Galvanized and High Carbon Steel Fitting Brush
4 in. Galvanized and High Carbon Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Concave surface plastic handle
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Specifications
- Brush Type:
- Fitting Brush
- Handle Material:
- Metal
- Handle Type:
- T-handle
- Material:
- Galvanized, High Carbon Steel
- Number of Tools Included:
- 1
- Size:
- 4 in
- UPC:
- 781889193495