This product requires certification to purchase.

4 x 12 in. Heavy Duty Steel Floor Register in White

PROSELECT®

4 x 12 in. Heavy Duty Steel Floor Register in White

  • Fast #
  • Part #PSFDWP12100
  • Item #9116549
  • Manufacturer Part #PSFDWP12-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

4 x 12 in. Heavy Duty Steel Floor Register in White

  • Fast #
  • Part #PSFDWP12100
  • Item #9116549
  • Manufacturer Part #PSFDWP12-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Heavy duty steel construction
  • One-piece frame
  • Two-way air pattern
  • ½” spaced fins
  • Foot-operated damper control wheel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
2-way
Length:
12
Material:
Steel
UPC:
781889424254
Width:
4