This product requires certification to purchase.

4 x 12 in. Steel Floor Register in Brown

You last purchased this on
 
PROSELECT®

4 x 12 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDBP12
  • Item #3925354
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROSELECT®

4 x 12 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDBP12
  • Item #3925354
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy gauge steel construction for floor use
  • Rigid faceplate provides firm, smooth surface
  • Muli-shutter damper
  • Foot-operated damper control
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
1-way
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
4 in