This product requires certification to purchase.

4 x 14 in. Steel Floor Diffuser in Brown

PROSELECT®

4 x 14 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBP14100
  • Item #9116518
  • Manufacturer Part #PSFDBP14-100
4.8 out of 5 Customer Rating
Brand image
PROSELECT®

4 x 14 in. Steel Floor Diffuser in Brown

  • Fast #
  • Part #PSFDBP14100
  • Item #9116518
  • Manufacturer Part #PSFDBP14-100
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy duty steel construction
  • One-piece frame
  • Two-way air pattern
  • ½” spaced fins
  • Foot-operated damper control wheel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
2-way
Length:
14 in
Material:
Steel
UPC:
781889423943
Width:
4 in