45 in. x 58 in. x 3 in. Plastic Equipment Pad - Grey
This product has been replaced by
Manufacturer Part #PSCPE45583G
45 in. x 58 in. x 3 in. Plastic Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Grey plastic equipment pad with 783 lbs allowable load
- Length: 45 in
- Width: 58 in
- Thickness: 3 in
- Lightweight and durable pad made from polypropylene plastic
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- A subtle texture on pad surface prevents unit slide
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
Specifications
- Allowable Load:
- 783 lbs
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 45
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 45 in x 58 in x 3 in
- Thickness:
- 3 in
- UPC:
- 781889285541
- Width:
- 58