This product requires certification to purchase.

48 in. Nylon Cable Ties in Black (Pack of 50)

PROSELECT®

48 in. Nylon Cable Ties in Black (Pack of 50)

  • Fast #
  • Part #PSCTB48
  • Item #10101337
  • Manufacturer Part #PSCTB48
4.1 out of 5 Customer Rating
Brand image
PROSELECT®

48 in. Nylon Cable Ties in Black (Pack of 50)

  • Fast #
  • Part #PSCTB48
  • Item #10101337
  • Manufacturer Part #PSCTB48
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fast and easy way to bundle and hold loose item
  • High tensile strength
  • Lock-style or reusable release style
  • 7-1/2 in to 36 in long straps are UV rated under standard 62275
  • 7-1/2" to 36" long straps are UV Rated under standard 62275
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
48 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Package Quantity:
Pack of 50
Tensile Strength:
175 lbs/inch
UL Listed:
UL 181B/UL 1565/UL 62275
UPC:
781889196373