This product requires certification to purchase.

48 in. Nylon Cable Ties in Natural (Pack of 50)

PROSELECT®

48 in. Nylon Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #PSCTN48
  • Item #10101339
  • Manufacturer Part #PSCTN48
3.3 out of 5 Customer Rating
Brand image
PROSELECT®

48 in. Nylon Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #PSCTN48
  • Item #10101339
  • Manufacturer Part #PSCTN48
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fast and easy way to bundle and hold loose items
  • High tensile strength
  • Lock-style or reusable release style
  • Manufactured from type 6/6 nylon
  • 7-1/2" to 36" long straps are UV Rated under standard 62275
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
48 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Package Quantity:
Pack of 50
Tensile Strength:
175 lbs/inch
UL Listed:
UL 181B/UL 62275
UPC:
781889100899