5/8 in. Bronze Meter Yoke Expander
5/8 in. Bronze Meter Yoke Expander
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- AWWA C-800
- Lead Free
- Meter and expansion connection unit can be installed or removed with one hand, without a wrench
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Threaded
- End Connection 2:
- Meter
- End Connections:
- Meter Threaded x Meter
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Straight
- Height:
- 2-3/20
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-23/100
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 199242051182