This product requires certification to purchase.

5/8 in. Zinc Plated Carbon Steel Flat Washer 25-Pack

This product has been replaced by

FNW® Zinc 1-3/4 in. Zinc Plated Carbon Steel (Pack of 50) Plain Washer
FNW® 5/8 x 1-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 50)
PROSELECT®

5/8 in. Zinc Plated Carbon Steel Flat Washer 25-Pack

  • Fast #
  • Part #PS000858
  • Item #4565986
  • Manufacturer Part #679248
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Zinc 1-3/4 in. Zinc Plated Carbon Steel (Pack of 50) Plain Washer
FNW® 5/8 x 1-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 50)
PROSELECT®

5/8 in. Zinc Plated Carbon Steel Flat Washer 25-Pack

  • Fast #
  • Part #PS000858
  • Item #4565986
  • Manufacturer Part #679248
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use to minimize embedding and to aid tightening
  • Washers help to even load distribution over a greater surface area
  • Use with 5/8 in comparable screw and nut
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.21.1
ASTM:
ASTM F-1941
Coating:
Zinc Plated
Color Finish Name:
Grey
Diameter - Inside 1:
86/125 in
Diameter - Outside:
1-3/4 in
GSA Approved:
No
Material:
Carbon Steel
Package Quantity:
Pack of 25
Product Type:
Flat
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.134 in
UPC:
054374317400