5 ft. Stem Extension Carbon Steel Valve Repair Part
5 ft. Stem Extension Carbon Steel Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Gate valve extensions make it easier and safer to turn a gate valve operating nut by bringing the nut closer to the surface
- Rock guard
- 2 Locking screws on valve nut
- Extension with centering plate
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Socket Weld
- End Connection 2:
- Swivel Nut
- End Connections:
- Socket Weld x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889138168