5 gal. Regular Set Hydraulic Cement
5 gal. Regular Set Hydraulic Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Repairs leaks in sewer pipes, basements and manholes
- Can also repair masonry surfaces including ruptured concrete water pipes
- For above or below grade installations
- Compounded to withstand continual exposure to water even under pressure
- Regular setting for repairs with minimal downtime
Specifications
- Application:
- Commercial, Industrial, Residential
- Color Finish Name:
- Blue
- Material:
- Cement
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Set Time:
- Regular Set
- Size:
- 5 gal
- UPC:
- 781889189573