This product requires certification to purchase.

50/5 mfd 440/370V Dual Round Run Capacitor

PROSELECT®

50/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #PSIRC2R505A
  • Item #10513571
  • Manufacturer Part #PSIRC2R505A
5 out of 5 Customer Rating
Brand image
PROSELECT®

50/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #PSIRC2R505A
  • Item #10513571
  • Manufacturer Part #PSIRC2R505A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1800
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Meets the highest EIA-456-A and IEC 60252-1:2001 standards for AC motor run capacitors
  • 60,000 hours operational life
  • Low loss, self healing metalized polypropylene film dielectric system
  • Protected by 10,000 AFC UL-approved safety pressure interrupter
  • Non-PCB soybean oil
  • UL Listed
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
1-39/40 in
Height:
4-37/40 in
MFD Rating:
50/5 mfd
Material:
Aluminum
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Dual Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
781889994993
Volts:
440/370V