520 x 1/2 in. Premium PTFE Pipe Threaded Tape
520 x 1/2 in. Premium PTFE Pipe Threaded Tape
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 40000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium yellow PTFE pipe thread tape
- Dimensions: 520 in. x 1/2 in.
- ANSI Specifications: ANSI A112.18.1M
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 520 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- UL Listed:
- Yes
- UPC:
- 781889217269
- Width:
- 1/2 in