55 MBH Natural Gas Water Heater Control
55 MBH Natural Gas Water Heater Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 140-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory Authorized Parts
- Residential gas control valve
Specifications
- Application:
- Residential
- BTU:
- 55000
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Fuel Type:
- Natural Gas
- MBH:
- 55
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 1-1/4
- UPC:
- 781889204245