This product requires certification to purchase.

6 ft. Stem Extension Carbon Steel

PROSELECT®

6 ft. Stem Extension Carbon Steel

  • Fast #
  • Part #PS41106
  • Item #3276620
  • Manufacturer Part #110-0450
5 out of 5 Customer Rating
Brand image
PROSELECT®

6 ft. Stem Extension Carbon Steel

  • Fast #
  • Part #PS41106
  • Item #3276620
  • Manufacturer Part #110-0450
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Gate valve extensions make it easier and safer to turn a gate valve operating nut by bringing the nut closer to the surface
  • Rock guard
  • 2 Locking screws on valve nut
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Swivel Nut
End Connections
Socket Weld x Swivel Nut
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
6 ft
Characteristics & Features
Adjustable
No
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Stem Extension
UPC
781889138113