6 x 18 in. Residential Return Grille in Brown Steel
6 x 18 in. Residential Return Grille in Brown Steel
Product Details
Product Details
- Heavy gauge steel construction for floor use
- Average 75% free area
- Rigid faceplate provides firm, smooth surface
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Brown
- Height:
- 18
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889206942
- Width:
- 6