This product requires certification to purchase.

6 x 24 in. Residential 1-way Return Grille in Brown Steel

PROSELECT®

6 x 24 in. Residential 1-way Return Grille in Brown Steel

  • Fast #
  • Part #PSFRGBU24
  • Item #3679028
  • Manufacturer Part #PSFRGBU24
5 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 24 in. Residential 1-way Return Grille in Brown Steel

  • Fast #
  • Part #PSFRGBU24
  • Item #3679028
  • Manufacturer Part #PSFRGBU24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 488
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy gauge steel construction for floor use
  • Average 75% free area
  • Rigid faceplate provides firm, smooth surface
  • Firm, smooth surface
  • Requires Certification
Dimensions & Measurements
Height
24 in
Width
6 in
Characteristics & Features
Color Finish Name
Brown
GRD Deflection Type
1-way
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889177273