This product requires certification to purchase.

6 x 6 in. 1-Way Curved Steel Ceiling & Sidewall Register in White

PROSELECT®

6 x 6 in. 1-Way Curved Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS1CWUU
  • Item #11608378
  • Manufacturer Part #PS1CWUU
4.9 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 6 in. 1-Way Curved Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS1CWUU
  • Item #11608378
  • Manufacturer Part #PS1CWUU
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • For both sidewall and ceiling applications
  • One-way air pattern
  • Integral multi-shutter damper
  • Stamped curved blades
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
6
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242005482
Width:
6