6 x 6 in. 4-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
6 x 6 in. 4-Way Stamped Steel Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Four-way air pattern
- Stamped curved blades
- Integral multi-shutter damper
- For both sidewall and ceiling applications
- Metal lever damper operator
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Steel
- UPC:
- 781889903520
- Width:
- 6 in