This product requires certification to purchase.

6 x 8 in. Steel Floor Diffuser with Multi-Angled Fins in Brown

PROSELECT®

6 x 8 in. Steel Floor Diffuser with Multi-Angled Fins in Brown

  • Fast #
  • Part #PSFDBUX
  • Item #11608396
  • Manufacturer Part #PSFDBUX
4.9 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 8 in. Steel Floor Diffuser with Multi-Angled Fins in Brown

  • Fast #
  • Part #PSFDBUX
  • Item #11608396
  • Manufacturer Part #PSFDBUX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multi-angled fin setting
  • Foot-operated damper
  • Heavy gauge steel construction for floor use
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
GRD Deflection Type:
Multi-angled Fins
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242005666
Width:
6 in