This product requires certification to purchase.

6 x 8 in. Steel Floor Register in Brown

PROSELECT®

6 x 8 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDBUX
  • Item #3678999
  • Manufacturer Part #PSFRDBUX
3.8 out of 5 Customer Rating
Brand image
PROSELECT®

6 x 8 in. Steel Floor Register in Brown

  • Fast #
  • Part #PSFRDBUX
  • Item #3678999
  • Manufacturer Part #PSFRDBUX
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 515
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy gauge steel construction for floor use
  • Rigid faceplate provides firm, smooth surface
  • Muli-shutter damper
  • Foot-operated damper control
  • Requires Certification
Dimensions & Measurements
Length
8 in
Width
6 in
Characteristics & Features
Color Finish Name
Brown
GRD Deflection Type
1-way
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889177037