This product requires certification to purchase.

8-3/4 x 36 in. Cast Iron Valve Box Bottom Section

PROSELECT®

8-3/4 x 36 in. Cast Iron Valve Box Bottom Section

  • Fast #
  • Part #IVB36BOTONLY
  • Item #2251493
  • Manufacturer Part #IVB36BOTONLY
5 out of 5 Customer Rating
Brand image
PROSELECT®

8-3/4 x 36 in. Cast Iron Valve Box Bottom Section

  • Fast #
  • Part #IVB36BOTONLY
  • Item #2251493
  • Manufacturer Part #IVB36BOTONLY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Slip style bottom only
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • This product is not rated for traffic
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Diameter:
8-3/4
Diameter - Inside 1:
7-1/2
Diameter - Inside 2:
5-1/8
Height:
36
IAPMO Listed:
No
Material:
Cast Iron
Product Type:
Bottom Section
UPC:
781889173886