8 in. Square Ceiling Diffuser
8 in. Square Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 336-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Removable core for concealed mounting
- Built-in opposed blade damper
- Bevel frame for surface mount
- All-aluminum construction
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 4-way
- Height:
- 8
- Material:
- Aluminum
- UPC:
- 781889207390
- Vent Duct Shape:
- Square
- Width:
- 8