8 x 12 in. Steel Floor Register in Brown
8 x 12 in. Steel Floor Register in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 290-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Heavy gauge steel construction for floor use
- Rigid faceplate provides firm, smooth surface
- Muli-shutter damper
- Foot-operated damper control
Specifications
- Application:
- Residential
- Color Finish Name:
- Brown
- GRD Deflection Type:
- 1-way
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889177044
- Width:
- 8 in