8 x 4 in. 1-Way Aluminum Curved Blade Ceiling & Sidewall Register in White
8 x 4 in. 1-Way Aluminum Curved Blade Ceiling & Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For both sidewall and ceiling applications
- One-way air pattern
- Adjustable curved blades
- Multi-shutter damper
- Aluminum construction
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889195697
- Width:
- 8 in