This product requires certification to purchase.

8 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White

This product has been replaced by

PROSELECT® White 4 in. Residential Ceiling & Sidewall Register White 3-way Steel
PROSELECT® 8 x 4 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White
Manufacturer Part #PS3WWXP-100
PROSELECT®

8 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White

  • Fast #
  • Part #PS3WWMLXP
  • Item #4206056
  • Manufacturer Part #PS3WWMLXP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

PROSELECT® White 4 in. Residential Ceiling & Sidewall Register White 3-way Steel
PROSELECT® 8 x 4 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White
Manufacturer Part #PS3WWXP-100
PROSELECT®

8 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White

  • Fast #
  • Part #PS3WWMLXP
  • Item #4206056
  • Manufacturer Part #PS3WWMLXP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Discontinued

Product Details

Product Details

  • Three-way air pattern
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Features 1/2" spaced fins set at 40°
  • Metal lever damper operator
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
3-way
Height:
8
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
PS3WWMLXP
UPC:
781889229095
Width:
4