This product requires certification to purchase.

8 x 4 in. Steel Vertical Blade Supply Register White

PROSELECT®

8 x 4 in. Steel Vertical Blade Supply Register White

  • Fast #
  • Part #PSVAFWXP100
  • Item #9116543
  • Manufacturer Part #PSVAFWXP-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

8 x 4 in. Steel Vertical Blade Supply Register White

  • Fast #
  • Part #PSVAFWXP100
  • Item #9116543
  • Manufacturer Part #PSVAFWXP-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ¾ ” spaced deflectors
  • Both sidewall & ceiling applications
  • Individually adjustable deflectors
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Requires Certification

Specifications

Application:
Residential, Light Commercial
Color Finish Name:
White
GRD Deflection Type:
Adjustable Single Deflection
Height:
4
Material:
Steel
UPC:
781889424193
Width:
8