8 x 6 in. 1-Way Stamped Steel Return Air Grille in White
8 x 6 in. 1-Way Stamped Steel Return Air Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2269-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped steel return air grille
- Features 1/2" spaced fins at 40°
- Margin turnback: 5/16"
- Includes screws
- Install with fins downward or upward to reduce visibility
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Height:
- 6
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889167489
- Width:
- 8