This product requires certification to purchase.

8 x 6 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

PROSELECT®

8 x 6 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS2WWXU100
  • Item #9116519
  • Manufacturer Part #PS2WWXU-100
5 out of 5 Customer Rating
Brand image
PROSELECT®

8 x 6 in. 2-Way Stamped Steel Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS2WWXU100
  • Item #9116519
  • Manufacturer Part #PS2WWXU-100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Two-way air pattern
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • 1/2" spaced fins
  • Metal lever damper operator
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
2-way
Height:
6
Installation Type:
Ceiling Mount, Sidewall Mount
Material:
Steel
UPC:
781889423950
Width:
8